
Set of Three Red and White Santa Gnome LED Light Up Christmas Ornaments, 3PK
Mfr # 552183
Zoro # G722894182
product price:Â $34.99
/pk 3, $11.66/eaKey Features
Material
Resin
Color
White, Red
Number in Set
3
Commercial Use
No
Attachment Type
Hanging Ornament
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
552183
Zoro #
G722894182
UPC #
-
Country of Origin
China
Dimensions
Depth
2.5 in
Length
5 in
Width
2.5 in
Details
Material
Resin
Color
White, Red
Number in Set
3
Commercial Use
No
Item
Christmas Ornaments
Attachment Type
Hanging Ornament
Type
Hanging Figurine Ornament
Theme
Christmas
Style
Transitional
Shatterproof
Yes
Occasion
Christmas
Outdoor Use
No
Description
Bring some sizzle to your space with this eye-catching set of three Santa Gnome light up ornaments. Crafted from resin, these cute ornaments are a great way to celebrate and decorate for the season. These Santa gnomes will be a great addition to your tree or wreath and even light up to give an extra special glow. 5-inch H x 2.5-inch W x 2.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.