Set of Three Red Geometric Glass And Metal Floor Lantern Candle Holders, 3PK

  • Mfr # 516434

  • Zoro # G022882476


product price:  $122.99
/pk 3, $41.00/ea
Free Shipping & Returns

Key Features

Finish Style
No Distressing
Overall Depth
8 in
Capacity
1
Material
Glass, Metal
Shape
Votive, 2" Wide Pillar, 3" Wide Pillar, 4" Wide Pillar, 5" Wide Pillar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
516434
Zoro #
G022882476
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
8 in
Width
8 in
Length
20 in
Primary Item Height
20 in

Details

Item
Candle Holders
Finish Style
No Distressing
Capacity
1
Material
Glass, Metal
Shape
Votive, 2" Wide Pillar, 3" Wide Pillar, 4" Wide Pillar, 5" Wide Pillar
Placement Type
Floor
Holder Type
Lantern
Assembly Required
No
Pattern
Geometric
Style
Traditional
Commercial Use
No
Color
Red
Intended Room
Living Room
Construction Method
Machine Made
Pieces per Set
3

Description

This set of three red geometric glass and metal floor lantern candle holders adds flair, function, and visual interest to any home or special occasion. Crafted with a traditional style, these candle holders elevate the ambiance of your space. Designed to accommodate votive, tealight, and pillar candles, they provide versatility for your lighting needs. The machine-made quality ensures durability while the geometric patterns enhance visual appeal. Standing at a height of 20, they create an impressive statement piece in any setting. 20-inch h x 8-inch w x 8-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.