Set of Three Red White And Blue Polyresin Americana Bird Figurines, 3PK

  • Mfr # 633771

  • Zoro # G022884869


product price:  $50.35
/pk 3, $16.78/ea

Key Features

Subject
Animals
Finish
Does Not Apply
Sculpture Type
Figurine
Commercial Use
Yes
Pieces per Set
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
633771
Zoro #
G022884869
UPC #
-
Country of Origin
China

Dimensions

Width
5 in
Length
5.75 in
Depth
3 in

Details

Subject
Animals
Finish
Does Not Apply
Sculpture Type
Figurine
Commercial Use
Yes
Pieces per Set
3
Item
Sculptures
Occasion
Independence Day
Design Motif
Bird
LED Lighting
No
Material
Polyresin
Construction Method
Machine-Made
Assembly Required
No
Plays Music
No
Hand Painted
No
Color
Red, White, Blue

Description

Show off your patriotic style with this festive set of three red white and blue polyresin bird figurines. This adorable set combines a touch of nature with some good old red, white, and blue festive American spirit. Great to use on its own or mix with other decorations for the perfect Americana look. 5.75-inch h x 5.00-inch w x 3.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.