
Set of Three Ren Faux Niche 3D Peel and Stick Wall Decals, 3PK
Mfr # 565424
Zoro # G022884395
product price:Â $75.55
/pk 3, $25.18/ea
Free Shipping & Returns
Key Features
Color
Brown, Green
Hooks Included
No
Finish Style
No Distressing
Wall Decor Type
Peel and Stick Wall Decals
Lighted
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
565424
Zoro #
G022884395
UPC #
-
Country of Origin
Israel
Dimensions
Length
16 in
Depth
0.04 in
Size
16" x 16"
Width
16 in
Details
Color
Brown, Green
Hooks Included
No
Finish Style
No Distressing
Wall Decor Type
Peel and Stick Wall Decals
Lighted
No
Shape
Square
Style
Transitional
Item
Wall Decor
Material
Vinyl
Commercial Use
No
Mirrored
No
Orientation
Vertical Only
Number of Pieces
3
Outdoor Suitability
Yes
Assembly Required
No
Construction Method
Machine-Made
Description
Liven up your space with this easy to apply art that gives the illusion of a niche and instantly brings designer style and color and dimension to your walls. Made of high quality vinyl that is easy to apply and remove without damage to your walls. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 16-inch h x 16-inch w x 0.04-inch d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.