Set Of Three Sable Island Gold Framed Print Wall Art, 3PK

  • Mfr # 525049

  • Zoro # G022889833


product price: $437.99
/pk 3, $146.00/ea
Free Shipping & Returns

Key Features

LED/Illuminated
No
Assembly Required
No Assembly Needed
Number of Pieces Included
3
Set Type
Single Piece Item
Wall Mounting Hardware Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
525049
Zoro #
G022889833
UPC #
-
Country of Origin
United States

Dimensions

Depth
2 in
Length
32 in
Width
18 in

Details

LED/Illuminated
No
Assembly Required
No Assembly Needed
Number of Pieces Included
3
Item
Wall Art
Set Type
Single Piece Item
Wall Mounting Hardware Included
Yes
Commercial Use
Yes
Subject
Abstract
Shape
Rectangle
Art Type
Print
Material
Paper
Color
Gray
Primary Art Material
Paper

Description

Unique and decorative, this set of three sable island gold framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 32-inch H x 18-inch W x 2-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.