
Set Of Three Sand Beach Designs Wrapped Canvas Print Wall Art, 3PK
Mfr # 415796
Zoro # G922894296
product price: $83.69
/pk 3, $27.90/ea
Free Shipping & Returns
Key Features
Wall Mounting Hardware Included
No
Material
Canvas
Art Type
Print
Depth
1 in
Subject
Landscape & Nature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
415796
Zoro #
G922894296
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
16 in
Length
12 in
Details
Wall Mounting Hardware Included
No
Material
Canvas
Item
Wall Art
Art Type
Print
Subject
Landscape & Nature
Set Type
Gallery Wall Art Set
Shape
Rectangle
Assembly Required
No Assembly Needed
LED/Illuminated
No
Number of Pieces Included
3
Primary Art Material
Canvas
Color
Sand
Description
Unique and decorative, this set of three sand beach designs wrapped canvas print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 12-inch H x 16-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.