Set Of Three Sea Fan II Silver Framed Print Wall Art, 3PK

  • Mfr # 526901

  • Zoro # G922895279


product price:  $718.99
/pk 3, $239.66/ea
Free Shipping & Returns

Key Features

Color
Blue
Depth
1 in
Length
25 in
Commercial Use
Yes
LED/Illuminated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526901
Zoro #
G922895279
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Length
25 in
Width
25 in

Details

Color
Blue
Item
Wall Art
Commercial Use
Yes
LED/Illuminated
No
Shape
Square
Art Type
Print
Material
Paper
Primary Art Material
Paper
Assembly Required
No Assembly Needed
Subject Pattern
Coral
Subject
Nautical & Beach
Wall Mounting Hardware Included
Yes
Set Type
Single Piece Item
Number of Pieces Included
3

Description

Unique and decorative, this set of three sea fan ii silver framed print wall art will leave a lasting impression. Bring a little bit of tropical sea life indoors with this good looking coral art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. Instantly liven up your space with this art that brings color and dimension to your walls. 25-inch h x 25-inch w x 1-inch d

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.