
Set Of Three Silver Glass Wall Mounted Floating Shelf
Mfr # 643669
Zoro # G122344409
product price: $448.99
/ea
Free Shipping & Returns
Key Features
Width
14.57 in
Height
1.57 in
Depth
5.31 in
Color
Silver
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643669
Zoro #
G122344409
UPC #
-
Country of Origin
China
Dimensions
Width
14.57 in
Height
1.57 in
Depth
5.31 in
Details
Item
Wall Mounted Shelve
Color
Silver
Material
Glass
Description
Set of three silver glass wall mounted floating shelf adds a touch of elegance to your space. Designed specifically for bedrooms, these floating shelves provide a sleek and modern way to showcase your favorite decor. The rectangular shape offers ample surface area for displaying books, plants, or framed photos. Made from high-quality glass, each shelf features a stunning silver finish that enhances any interior decor style. This set includes three individual pieces, allowing for versatile arrangements to fit your wall space perfectly. Easy to install, these wall-mounted shelves create an illusion of floating, making your room feel more spacious and stylish. Elevate your home decor with this beautiful and functional addition to your living space. 1.60-inch h x 15.00-inch w x 5.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.