Shop HOMEROOTS
See all product information
Create Account
Set of Three Smoky Black Wood Square Hanging Dimensional Sculpture, 3PK
- Mfr # 380353
- Zoro # G622885662
product price:Â
$
60.45
/pk of 3, $20.15/ea
Key Features
Finish
Varnish
Wall Decor Type
Hanging Dimensional Sculpture
Orientation
Horizontal and Vertical
Style
Traditional
Outdoor Suitability
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380353
- Zoro #
- G622885662
- UPC #
- -
- Country of Origin
- United States
- Item
- Wall Decor
- Finish
- Varnish
- Wall Decor Type
- Hanging Dimensional Sculpture
- Orientation
- Horizontal and Vertical
- Style
- Traditional
- Outdoor Suitability
- Yes
- Color
- Smoky Black
- Lighted
- No
- Assembly Required
- No
- Shape
- Square
- Mirrored
- No
- Number of Pieces
- 3
- Commercial Use
- No
- Finish Style
- Worn/Fade
- Material
- Wood
Dimensions
- Width
- 13 in
- Length
- 13 in
- Depth
- 4 in
Description
Bring some sizzle to your space with this eye-catching set of three smoky black wood square hanging dimensional sculpture. With materials and a finish that is purposefully distressed, this hanging wall decor will instantly liven things up and bring color and dimension to your walls. 13-inch h x 13-inch w x 4-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.