Set of Three Stylish Wood and Metal C Shaped Nesting End Tables, 3PK
Mfr # 471994
Zoro # G822833425
product price: $439.99
/pk 3, $146.66/ea
Free Shipping & Returns
Key Features
Leg Color
Natural
Shape
Rectangular
Height
21.75 in
Purposeful Distressing Type
No Distressing
Base Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
471994
Zoro #
G822833425
UPC #
-
Country of Origin
India
Dimensions
Height
21.75 in
Width
17 in
Length
18 in
Details
Leg Color
Natural
Shape
Rectangular
Purposeful Distressing Type
No Distressing
Base Material
Steel
Finish
Glossy
Tabletop Material
Solid Wood
Leg Type
Sled
Top Wood Species
Mango
Style
Contemporary
Tabletop Color
Brown
Mirrored
No
Assembled/Unassembled
Assembled
Set
Yes
Set Type
Nesting Tables
Includes
3 Tables
Item
End-Side Tables
Description
These Set of Three Stylish Wood and Metal C Shaped Nesting End Tables are perfect for any room in your home and for any setting. Made from high-quality metal and mango wood, this compact set of nesting tables slides easily under each other and has a unique C-shape that makes it easy to move around. The C-shape leaves three sides of this table open, making it perfect to use as a serving table or to hold home decor items, flowers, books, and lamps. The square wood panel on the tabletop also perfectly complements the gold finishing on the sides and legs. Display together or separately, this set of three gives you multiple ways to use them. 21.75” x 17” x 18”
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.