
Set of Three Talla Niche 3D Square Peel and Stick Wall Decals, 3PK
Mfr # 581069
Zoro # G022884906
product price: $84.49
/pk 3, $28.16/ea
Free Shipping & Returns
Key Features
Length
16 in
Width
16 in
Orientation
Vertical Only
Number of Pieces
3
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
581069
Zoro #
G022884906
UPC #
-
Country of Origin
Israel
Dimensions
Length
16 in
Width
16 in
Size
16" x 16"
Depth
0.04 in
Details
Item
Wall Decor
Orientation
Vertical Only
Number of Pieces
3
Commercial Use
No
Finish
Matte
Pattern
Abstract
Finish Style
No Distressing
Style
Transitional
Mirrored
No
Hooks Included
No
Fringe/Tassels Included
No
Wall Decor Type
Peel and Stick Wall Decals
Lighted
No
Outdoor Suitability
Yes
Construction Method
Machine-Made
Color
Brown
Assembly Required
No
Material
Vinyl
Shape
Square
Description
Liven up your space with this easy to apply art that gives the illusion of a niche and instantly brings designer style and color and dimension to your walls. Made of high quality vinyl that is easy to apply and remove without damage to your walls. Instantly liven up your space with this art that brings color and dimension to your walls. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 16-inch h x 16-inch w x 0.04-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.