Shop HOMEROOTS
See all product information
Create Account
Set Of Three Tea Cups and Yellow Flowers Black Framed Print Kitchen Wall Art, 3PK
- Mfr # 408201
- Zoro # G422895250
product price:Â
$
193.99
/pk of 3, $64.66/ea
Free Shipping & Returns
Key Features
Set Type
Gallery Wall Art Set
Primary Art Material
Wood
Length
31 in
Subject
Food & Beverage
Number of Pieces Included
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 408201
- Zoro #
- G422895250
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 31 in
- Depth
- 1 in
- Width
- 33 in
Details
- Set Type
- Gallery Wall Art Set
- Primary Art Material
- Wood
- Subject
- Food & Beverage
- Number of Pieces Included
- 3
- Art Type
- Color
- White, Blue
- Wall Mounting Hardware Included
- No
- Shape
- Rectangle
- Material
- Wood Print
- Item
- Wall Art
- LED/Illuminated
- No
- Assembly Required
- No Assembly Needed
- Subject Pattern
- Drinkware
Description
The set of three tea cups and yellow flowers black framed print kitchen wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 31-inch H x 33-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.