
Set Of Three The Kitchen Collection I 2 Black Framed Print Kitchen Wall Art, 3PK
Mfr # 405931
Zoro # G122894393
product price: $153.99
/pk 3, $51.33/ea
Free Shipping & Returns
Key Features
Art Type
Print
LED/Illuminated
No
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405931
Zoro #
G122894393
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Depth
1 in
Length
32 in
Details
Art Type
Print
LED/Illuminated
No
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Shape
Rectangle
Set Type
Gallery Wall Art Set
Number of Pieces Included
3
Subject
Food & Beverage
Material
Wood Paper And Texture
Subject Pattern
Utensils
Color
Red, Orange, Cream
Item
Wall Art
Description
This set of three the kitchen collection i 2 black framed print kitchen wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 32-inch H x 10-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.