
Set Of Three The Kitchen Collection I 3 Black Framed Print Kitchen Wall Art, 3PK
Mfr # 405932
Zoro # G422888078
product price: $153.99
/pk 3, $51.33/ea
Free Shipping & Returns
Key Features
Wall Mounting Hardware Included
No
Assembly Required
No Assembly Needed
Set Type
Gallery Wall Art Set
Art Type
Print
Material
Wood Paper And Texture
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405932
Zoro #
G422888078
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Length
32 in
Depth
1 in
Details
Wall Mounting Hardware Included
No
Assembly Required
No Assembly Needed
Set Type
Gallery Wall Art Set
Art Type
Print
Material
Wood Paper And Texture
Item
Wall Art
Color
Red, Orange, Cream
LED/Illuminated
No
Number of Pieces Included
3
Subject
Food & Beverage
Subject Pattern
Utensils
Shape
Rectangle
Primary Art Material
Paper
Description
Add an air of fashion to your room and rejuvenate the space with this set of three the kitchen collection i 3 black framed print kitchen wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 32-inch H x 10-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.