Set of Three Tisha Niche 3D Square Peel and Stick Wall Decals, 3PK

  • Mfr # 581068

  • Zoro # G322884330


product price:  $47.49
/pk 3, $15.83/ea

Key Features

Shape
Square
Commercial Use
No
Lighted
No
Width
12 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
581068
Zoro #
G322884330
UPC #
-
Country of Origin
Israel

Dimensions

Width
12 in
Length
12 in
Size
12" x 12"
Depth
0.04 in

Details

Shape
Square
Commercial Use
No
Lighted
No
Wall Decor Type
Peel and Stick Wall Decals
Color
Brown
Pattern
Abstract
Hooks Included
No
Number of Pieces
3
Fringe/Tassels Included
No
Outdoor Suitability
Yes
Mirrored
No
Item
Wall Decor
Finish Style
No Distressing
Material
Vinyl
Orientation
Vertical Only
Construction Method
Machine-Made
Assembly Required
No
Style
Transitional
Finish
Matte

Description

Liven up your space with this easy to apply art that gives the illusion of a niche and instantly brings designer style and color and dimension to your walls. Made of high quality vinyl that is easy to apply and remove without damage to your walls. Instantly liven up your space with this art that brings color and dimension to your walls. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 12-inch h x 12-inch w x 0.04-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.