
Set Of Three Wash 2 Black Framed Print Bathroom Wall Art, 3PK
Mfr # 406122
Zoro # G622890000
product price: $154.99
/pk 3, $51.66/ea
Free Shipping & Returns
Key Features
Subject
Text & Numbers
Width
15 in
Material
Wood Paper
Number of Pieces Included
3
Color
Red, Orange, Cream
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
406122
Zoro #
G622890000
UPC #
-
Country of Origin
United States
Dimensions
Width
15 in
Length
15 in
Depth
1 in
Details
Subject
Text & Numbers
Material
Wood Paper
Number of Pieces Included
3
Color
Red, Orange, Cream
Set Type
Gallery Wall Art Set
LED/Illuminated
No
Item
Wall Art
Shape
Square
Art Type
Print
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Primary Art Material
Paper
Description
Add an air of fashion to your room and rejuvenate the space with this set of three wash 2 black framed print bathroom wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.