Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Three White and Antiqued Gold Marble and Iron Round Frame Nested Tables

  • Mfr # 632714

  • Zoro # G522374532


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Height
22 in
Application Type
No
Width
17.5 in
Assembly Required
No Assembly Needed
Depth
17.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632714
Zoro #
G522374532
UPC #
-
Country of Origin
India

Dimensions

Height
22 in
Width
17.5 in
Depth
17.5 in

Details

Item
End-Side Table
Application Type
No
Tabletop Color
White/Gold
Assembly Required
No Assembly Needed

Description

Show off your exquisite taste with this set of three white and antiqued gold marble and iron round frame nested tables. The nesting feature is a great space saver for when not in use. The base of this table is made from iron in a antiqued gold color that is a nice contrast to the white marble tabletop. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. This versatile table is a great accent for most any room. 22-inch h x 17.5-inch w x 17.5-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.