Shop HOMEROOTS
See all product information
Create Account
Set of Three White And Gray Metal 9 Ounce Abstract Round Distressed Pot Planters, 3PK
- Mfr # 517999
- Zoro # G922893572
product price:Â
$
41.69
/pk of 3, $13.90/ea
Key Features
Material
Metal
Color
Gray, White
Width
6.5 in
Length
6.5 in
Height
7.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 517999
- Zoro #
- G922893572
- UPC #
- -
- Country of Origin
- China
- Material
- Metal
- Color
- Gray, White
- Item
- Indoor Planters
- Capacity
- 8.8658 lb
- Drainage Holes
- No
- Assembly Required
- No
- With Wheels
- No
- Self Watering
- No
- For Use In
- Living Room
- Shape
- Round
- Pattern
- Abstract
- Commercial Use
- No
- Purposeful Distressing Type
- Coat/Paint Distressing
- Includes
- 3 Planters
- Style
- Country
- Planter Type
- Pot Planter
Dimensions
- Width
- 6.5 in
- Length
- 6.5 in
- Height
- 7.75 in
- Interior Height
- 7.75
Description
Set of three white metal 9 ounce abstract round pot planters brings a modern touch to your indoor gardening. Each round pot planter features a sleek metal construction that blends effortlessly with any decor style. With an interior height of 7.75 inches, these planters provide ample space for your favorite plants to thrive. This set includes three planters, allowing you to create an eye-catching arrangement or spread them throughout your living space. The minimalist design elevates the aesthetic of your home while showcasing your greenery beautifully. Ideal for both small and larger plants, these versatile planters enhance your indoor environment while ensuring a stylish display for your botanical selections. 7.75-inch h x 6.50-inch w x 6.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.