
Set of Three White And Natural House Trio Pot Planters, 3PK
Mfr # 518004
Zoro # G022894875
product price:Â $39.99
/pk 3, $13.33/eaKey Features
Purposeful Distressing Type
Coat/Paint Distressing
Assembly Required
No
Style
Country
Self Watering
No
Pattern
No Pattern and Not Solid Color
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
518004
Zoro #
G022894875
UPC #
-
Country of Origin
China
Dimensions
Interior Height
6.25
Width
4.25 in
Length
5.5 in
Height
6.25 in
Details
Purposeful Distressing Type
Coat/Paint Distressing
Assembly Required
No
Style
Country
Self Watering
No
Pattern
No Pattern and Not Solid Color
For Use In
Living Room
Material
Porcelain
Color
Natural, White
Drainage Holes
No
Commercial Use
No
With Wheels
No
Shape
Novelty
Natural Variation Type
No Natural Variation
Planter Type
Pot Planter
Includes
3 Planters
Item
Indoor Planters
Capacity
2.77 lb
Description
Set of three white and natural house trio pot planters are perfect for adding a touch of elegance to your indoor garden. Crafted from durable porcelain, these planters offer a sturdy and stylish home for your favorite plants. Each pot features a unique organic glaze that shows the clay and purposeful distressing that enhances its rustic charm and individuality. This set includes three unique and beautifully designed house shaped planters, allowing you to curate a cohesive look. Ideal for bringing the warmth of country style into your living space, these pots effortlessly blend functionality with aesthetic appeal. Elevate your decor and showcase your green thumb with this delightful trio. 6.25-inch h x 4.25-inch w x 5.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.