
Set of Three White Green And Red Metal Christmas Hanging Text Wall Decor, 3PK
Mfr # 634276
Zoro # G722883773
product price:Â $44.65
/pk 3, $14.88/eaKey Features
Pattern
No Pattern
Shape
Rectangle
Color
Green, Red, White
Wall Decor Type
Hanging Wall Decor
Orientation
Horizontal Only
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
634276
Zoro #
G722883773
UPC #
-
Country of Origin
China
Dimensions
Length
6.25 in
Width
20.25 in
Depth
0.25 in
Details
Item
Wall Decor
Pattern
No Pattern
Shape
Rectangle
Color
Green, Red, White
Wall Decor Type
Hanging Wall Decor
Orientation
Horizontal Only
Mirrored
No
Fringe/Tassels Included
No
Finish
Does Not Apply
Outdoor Suitability
No
Number of Pieces
3
Lighted
No
Construction Method
Machine-Made
Hooks Included
No
Commercial Use
Yes
Material
Iron
Style
Traditional
Assembly Required
No
Description
Set of three white green and red metal Christmas hanging text wall decor brings a festive touch to your home. This charming wall decor set is beautifully crafted from durable metal ensuring longevity and quality for use each year. Featuring a scalloped edge rectangular shape, each piece features a different traditional holiday motif that makes this a great option to display all three together or use separately as desired. Elevate your interior space with this joyful set that effortlessly combines style and celebration during the most wonderful time of the year. 6.25-inch h x 20.25-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.