
Set of Three White Porcelain 1 Ounce Round Funny Face Pot Planters With Stands, 3PK
Mfr # 517974
Zoro # G422893690
product price:Â $37.19
/pk 3, $12.40/eaKey Features
Material
Porcelain
Color
White
Width
3 in
Length
3 in
Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
517974
Zoro #
G422893690
UPC #
-
Country of Origin
China
Dimensions
Width
3 in
Length
3 in
Height
4 in
Interior Height
4
Details
Material
Porcelain
Color
White
Item
Indoor Planters
Planter Type
Pot Planter
Style
Modern
Self Watering
No
With Wheels
No
Drainage Holes
No
Capacity
1.11 lb
Natural Variation Type
No Natural Variation
Shape
Round
For Use In
Living Room
Purposeful Distressing Type
Coat/Paint Distressing
Commercial Use
No
Assembly Required
No
Pattern
No Pattern and Not Solid Color
Includes
3 Planters
Description
Set of three white porcelain 1 ounce round funny face pot planters with stands brings a delightful touch to your indoor space. Crafted from high-quality porcelain, these pot planters showcase a modern aesthetic that fits effortlessly into any decor. Each planter features a unique funny face design, adding a playful element to your home. Perfect for small plants or succulents, these planters each have three wooden legs and are finished with a creamy white reactive glaze. With three planters included, you can create a cohesive display on shelves, tables, or windowsills, enhancing your indoor gardening experience while infusing character into your living environment. 4-inch h x 3-inch w x 3-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.