5in Yellow Recycled Plastic Indoor Outdoor Square Pot Planter
- Mfr # 488334
- Zoro # G823439589
product price:Â
$
13.99
/ea
Key Features
Shape
Square
With Wheels
No
Commercial Use
Yes
Depth
4.75 in
Style
Contemporary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488334
- Zoro #
- G823439589
- UPC #
- -
- Country of Origin
- China
- Shape
- Square
- With Wheels
- No
- Commercial Use
- Yes
- Style
- Contemporary
- Item
- Outdoor Planters
- Material
- Recycled Plastic
- Assembly Required
- No Assembly Needed
- Location
- Indoor / Outdoor Use
- Pattern
- Solid Color
- Purposeful Distressing Type
- Paint Distressing
- Galvanized
- No
- Number of Planters Included
- 1
- Drainage Holes
- No
- Self Watering
- No
- Capacity
- 37
- Planter Type
- Pot Planter
- Color
- Yellow
Dimensions
- Depth
- 4.75 in
- Length
- 4.25 in
- Width
- 4.75 in
- Size
- 4.75
Description
This 5-inch yellow recycled plastic indoor outdoor square pot planter is only practical, but it's also a beautiful addition to your outdoor decor and serves as a perfect way to bring life into any setting. Made of recycled plastic, this planter not only looks good but is built to last. The practical, straight-edged shape of this planter is perfect to add clean lines and good looks to your backyard. This piece is practically designed to fit most any aesthetic and outdoor space. Add that extra touch of style to your outdoor garden space with this 5-inch yellow recycled plastic indoor outdoor square pot planter. 4.25-inch H x 4.75-inch W x 4.75-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.