Set of Three White Wood Fourteen Tier Modular Bookcase, 3PK

  • Mfr # 546631

  • Zoro # G022906820


product price:  $586.99
/pk 3, $195.66/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Assembly
Full Assembly Needed
Shelf Adjustments
No
Number of Pieces Included In Set
3
Load Capacity (Lb.)
8 lb
Number of Shelf Tiers
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546631
Zoro #
G022906820
UPC #
-
Country of Origin
Colombia

Dimensions

Height
71.1 in
Depth
11.7 in
Width
24.7 in
Size
One size

Details

Assembly
Full Assembly Needed
Shelf Adjustments
No
Number of Pieces Included In Set
3
Load Capacity (Lb.)
8 lb
Number of Shelf Tiers
14
Room Divider
No
Type
Modular
Shelf Capacity
8 lb
Shelves
Yes
Frame Material
Manufactured Wood
Number of Drawers
No
Back Panel
Yes
Color
White
Commercial Use
Yes
Purposeful Distressing Type
No Distressing
Material
Manufactured Wood
Item
Bookcases
Bookcase Orientation
Vertical
Finish
Satin

Description

Sturdy and built to last, this set of three white wood fourteen tier modular bookcase helps you display your books, files, photos, and treasures in an organized fashion. Features 14 shelf tiers for storing books, displaying photographs, plants, or other decorations. Great to use independently or pair with additional units to create a different look and add even more storage. Increase your room's capacity for storage and display with this great shelving unit. 71.10-inch h x 24.70-inch w x 11.70-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.