Zoro Homepage

Set of Three White Wood Ten Tier Modular Bookcase with Four Doors

  • Mfr # 546633

  • Zoro # G822352506


product price: $1,194.99
/ea
Free Shipping & Returns

Key Features

Assembly
Full Assembly Needed
Commercial Use
Yes
Depth
11.7 in
Height
71.1 in
Width
24.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546633
Zoro #
G822352506
UPC #
-
Country of Origin
Colombia

Dimensions

Depth
11.7 in
Height
71.1 in
Width
24.7 in

Details

Assembly
Full Assembly Needed
Commercial Use
Yes
Item
Bookcase
Color
White

Description

The set of three white wood ten tier modular bookcase with four doors offers you storage and display space in a good looking and refined manor. The functional 10 shelf tiers offer fantastic storage space. Great to use independently or pair with additional units to create a different look and add even more storage. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 71.1-inch h x 24.7-inch w x 11.7-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.