Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set Of Three Wooden Spheres, 3PK

  • Mfr # 392524

  • Zoro # G822884434


product price: $52.99
/pk 3, $17.66/ea

Key Features

Pieces per Set
3
Subject
Nature
Finish
Matte
Plays Music
No
Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
392524
Zoro #
G822884434
UPC #
-
Country of Origin
India

Dimensions

Depth
5 in
Length
5 in
Width
5 in

Details

Pieces per Set
3
Item
Sculptures
Subject
Nature
Finish
Matte
Plays Music
No
Commercial Use
No
Sculpture Type
Decorative Orb
Nature Motif
No Nature
LED Lighting
No
Design Motif
Not an animal
Occasion
No Holiday
Color
Brown
Material
Solid Wood
Hand Painted
No
Assembly Required
No

Description

Add an air of fashion to your room and rejuvenate the space with this set of three wooden spheres. These decorative balls will add a touch of modern rustic design to your home. There are three different sized spheres in this set which are all made from solid wood. There is a natural wooden finish on them which allows the wood grain and other details to show through making these spheres rustic yet chic looking.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.