
Set of Twelve Blue And White Ceramic Drawer Pull Knobs, 12PK
Mfr # 358099
Zoro # G722882059
product price: $71.49
/pk 12, $5.96/eaKey Features
Shape
Round Knob
Finish
Silver
Material
Ceramic
Diameter
1.5 in
Color
Blue, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
358099
Zoro #
G722882059
UPC #
-
Country of Origin
India
Dimensions
Diameter
1.5 in
Size
1.5" x 1.5"
Details
Shape
Round Knob
Finish
Silver
Material
Ceramic
Color
Blue, White
Item
Knobs
Description
Transform your space quickly and easily with this set of twelve blue and white ceramic drawer pull knobs. A favorite of designers and diyer's alike, these high quality round knob traditional style knobs are versatile in use and will change up the look of your existing furniture and cabinetry in a snap. Each knob features a charming flower botanical theme, adding a touch of nature-inspired elegance to any room. The included backplates ensure a seamless installation while the matching screws facilitate easy attachment to your cabinets or drawers. 1.5-inch h x 1.5-inch w x 1.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.