Set of Twelve Gold and Walnut Round Steel Framed Accent Mirror, 12PK

  • Mfr # 385469

  • Zoro # G222889749


product price:  $194.99
/pk 12, $16.25/ea
Free Shipping & Returns

Key Features

Shape
Round
Mirror Type
Accent
Color
Gold
Frame Material
Steel
Width
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
385469
Zoro #
G222889749
UPC #
-
Country of Origin
China

Dimensions

Width
27 in
Height
36 in
Depth
1 in

Details

Shape
Round
Mirror Type
Accent
Color
Gold
Frame Material
Steel
Frame Design
Classic
Lighted
No
Assembly Required
No Assembly Needed
Framed
Yes
Mount Type
Wall Mounted
Material
Metal
Orientation
Vertical
Commercial Use
Yes
Item
Mirrors

Description

This Set of 12 Round Gold and Walnut Finish Wall Mirrors adjoined together adds personality and glamour to any space. Crafted from steel with gold and walnut finishing these wall mirrors features group together and form a grouping of mirrors. A unique way to decorate and accent your space this group of mirrors will freshen up your space. Improve your interior design by hanging in your entryway bedroom living room or any corner around your home. 36" H x 27" W x 1" D.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.