Shop HOMEROOTS
See all product information
Create Account
Set of Twelve Ivory Flameless Christmas Clip On Taper Candle, 12PK
- Mfr # 517668
- Zoro # G822889002
product price:Â
$
56.39
/pk of 12, $4.70/ea
Key Features
Color
Ivory
Commercial Use
No
Number of Wicks Per Candle
1
Occasion
Christmas
Scented
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 517668
- Zoro #
- G822889002
- UPC #
- -
- Country of Origin
- China
- Item
- Candles
- Color
- Ivory
- Commercial Use
- No
- Number of Wicks Per Candle
- 1
- Occasion
- Christmas
- Scented
- No
- Material
- Plastic
- Holder Included
- No
- Finish
- Matte
- Candle Type
- Taper
- Flickering
- Yes
- Remote Included
- Yes
- Candle Material
- Plastic
- Flame Type
- Flameless
- Number of Pieces Included
- 12
- Dripless
- Yes
Dimensions
- Width
- 2.25 in
- Depth
- 1.5 in
- Length
- 5.5 in
Description
Decorate for the holiday in festive style with this Set of Twelve White Flameless Christmas Clip On Taper Candles. These LED clip-on candles have the texture and look of a real candle without the safety concerns of a real open flame. These beautiful candles will add some vintage style to your tree. They are easy to operate with the included remote control and multi hour timer function. 5.5-inch H x 1.5-inch W x 2.25-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.