Shop HOMEROOTS
See all product information
Create Account
Set of Twelve White Cotton 15" X 25" Hand Towel Set, 12PK
- Mfr # 491250
- Zoro # G322905332
product price:Â
$
40.19
/pk of 12, $3.35/ea
Key Features
Color
White
Material
Cotton
Length
15 in
Width
25 in
Border
Cam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 491250
- Zoro #
- G322905332
- UPC #
- -
- Country of Origin
- Pakistan
- Color
- White
- Material
- Cotton
- Border
- Cam
- Item
- Bath Towels
- Bath Towel
- No
- Number of Hand Towels Included
- 12
- Total Number of Pieces
- 12
- Set/Single
- Same Size Set
- GSM
- 352
- Bath Sheet
- No
- Types of Towel
- Hand Towel
- Hand Towel
- Yes
- Pattern
- No Pattern and Not Solid Color
- Commercial Use
- Yes
Dimensions
- Length
- 15 in
- Width
- 25 in
- Hand Towel Width
- 15 in
- Depth
- 1 in
- Hand Towel Length
- 25 in
- Size
- W x L
Description
Soft and absorbent, this set of twelve white cotton 15-inch x 25-inch hand towel set is constructed from looped fibers that are comfortable on the skin and offer superior moisture-wicking properties. Great for home or commercial use, this value pack of towels is great for spaces where you need lots of sturdy and durable towels. Outfit your bathroom in style with these good looking and absorbent towels. 15-inch h x 25-inch w x 1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.