
Set of Twelve Yellow And Green Fall Sunflower Wreath Sprays, 12PK
Mfr # 633245
Zoro # G922892742
product price:Â $72.19
/pk 12, $6.02/eaKey Features
Style
Transitional
Number of Pieces Included
12
Length
27.4 in
Construction
Bendable Stems
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
633245
Zoro #
G922892742
UPC #
-
Country of Origin
China
Dimensions
Length
27.4 in
Width
9.05 in
Depth
4.2 in
Details
Style
Transitional
Number of Pieces Included
12
Color
Green, Yellow
Construction
Bendable Stems
Item
Wreaths
Commercial Use
Yes
Bulb Included
No
Wreath Lights Included
Unlit
Season
No Season
Plant Species
Sunflower
Shape
Linear; Linear
Adjustable
Yes
Wreath Location
Indoor Use
Type
Wreath Spray
Material
Plastic
Plant Type
Artificial
Description
These charming fall sunflower wreath sprays add an autumnal touch to your decor. Perfect for brightening up your indoor spaces, these versatile pieces can be used to create floral arrangements, decorate a a wreath, or use as part of a garland strand. The pretty bendable wire stems are full of fall colorations and leave to create a great seasonal look. Each set includes twelve individual pieces, with three blooms on each, allowing you to create your own unique arrangements. 27.40-inch h x 9.05-inch w x 4.20-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.