This item is Discontinued.

Homeroots Set of Two 10" Black Metal Round Bedside Lamp With Black Cylinder Shade 636317

Set of Two 10" Black Metal Round Bedside Lamp With Black Cylinder Shade (Discontinued)

  • Mfr # 636317
  • Zoro # G422363605
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
636317
Zoro #
G422363605
UPC #
-
Country of Origin
China

Dimensions

Width
5.5 in
Height
10 in
Depth
5.5 in

Details

Color
Black
Assembly Required
No Assembly Needed
Application Type
Yes
Item
Table Lamp

Description

Bring of level of elegance and freshness to your space with this high quality set of two 10-inch black metal round bedside lamp with black cylinder shade. The base of this lamp is made of metal finished in a black tone. The black cylinder plastic shade is finishes this piece off nicely and symmetrically bedside table lamps help to add a soft and cozy glow to your bedroom. Great for evening reading. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 10-inch h x 5.5-inch w x 5.5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.