
Set of Two 11" Gold Metal Tabletop Sculpture, 2PK
Mfr # 392525
Zoro # G322883050
product price:Â $109.99
/pk 2, $55.00/ea
Free Shipping & Returns
Key Features
Sculpture Type
Tabletop Sculpture
Pieces per Set
2
Hand Painted
No
Nature Motif
No Nature
Subject
Nature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
392525
Zoro #
G322883050
UPC #
-
Country of Origin
India
Dimensions
Width
4 in
Depth
4 in
Length
11 in
Details
Sculpture Type
Tabletop Sculpture
Pieces per Set
2
Hand Painted
No
Nature Motif
No Nature
Subject
Nature
Design Motif
Not an animal
Occasion
No Holiday
Construction Method
Machine-Made
Plays Music
No
Item
Sculptures
Assembly Required
No
Finish
Matte
Material
Metal
Color
Gold
Commercial Use
No
Description
Add an air of fashion to your room and rejuvenate the space with this set of two 11-inch gold metal tabletop sculpture. High-quality metal used in this gold sculpture is both good looking and hard wearing. It's a perfect addition for those who love an up-to-the-minute look and feel. 11-inch h x 4-inch w x 4-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.