Set of Two 11" Pink Glass Trumpet Table Vases, 2PK

  • Mfr # 632605

  • Zoro # G922883610


product price:  $49.39
/pk 2, $24.70/ea

Key Features

Depth
3.5 in
Shape
Trumpet
Width
3.5 in
Hand Painted
No
Length
11.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632605
Zoro #
G922883610
UPC #
-
Country of Origin
China

Dimensions

Depth
3.5 in
Width
3.5 in
Length
11.25 in
Size
One Size

Details

Shape
Trumpet
Hand Painted
No
Assembly Required
No
Pattern
No Pattern and Not Solid Color
Intended Room
Living Room
Vase Type
Table Vase
Occasion
No Holiday
Item
Vases
Finish Style
No Distressing
Commercial Use
No
Style
Modern
Material
Glass
Finish
Does Not Apply
Color
Pink
Watertight
Yes

Description

Get ready to accent your space in style with this set of two pink glass trumpet table vases. Crafted from high-quality translucent colored glass, these vases showcase a stylish shape that adds elegance to any room. Perfect for showcasing your favorite floral arrangements or standing alone as a stunning piece of decor, they suit various interior styles. The set includes two vases, allowing you to create beautiful displays on tables, shelves, or mantels. Their delightful blush pink hue brings a touch of color and charm to your home, making them a versatile addition to your decor collection. 11.25-inch h x 3.50-inch w x 3.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.