
Set of Two 11" Terra Cotta Resin Figurine Tabletop Sculpture, 2PK
Mfr # 518093
Zoro # G322883395
product price:Â $70.19
/pk 2, $35.10/eaKey Features
Assembly Required
No
Nature Motif
No Nature
Construction Method
Machine-Made
Depth
6 in
Subject
Fantasy & Sci-fi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
518093
Zoro #
G322883395
UPC #
-
Country of Origin
China
Dimensions
Depth
6 in
Width
5.5 in
Length
11 in
Details
Assembly Required
No
Nature Motif
No Nature
Construction Method
Machine-Made
Item
Sculptures
Subject
Fantasy & Sci-fi
Occasion
No Holiday
Sculpture Type
Figurine
Color
Terra Cotta
Design Motif
Not an animal
Material
Resin
LED Lighting
No
Pieces per Set
2
Plays Music
No
Hand Painted
No
Commercial Use
No
Description
Bring some sizzle to your space with this eye-catching set of two 11-inch terra cotta resin figurine tabletop sculpture. The terra cotta coloring of this high quality resin accent will look great in most any space. It's a perfect addition for those who love an up-to-the-minute look and feel. 11-inch h x 5.5-inch w x 6-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.