Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Two 12" Silver Metal Table Lamp With Blue Drum Shade

  • Mfr # 642858

  • Zoro # G422368044


product price: $61.49
/ea

Key Features

Application Type
Yes
Color
Blue/Silver
Assembly Required
No Assembly Needed
Depth
5.51 in
Width
5.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642858
Zoro #
G422368044
UPC #
-
Country of Origin
China

Dimensions

Depth
5.51 in
Width
5.51 in
Height
11.81 in

Details

Application Type
Yes
Color
Blue/Silver
Assembly Required
No Assembly Needed
Item
Table Lamp

Description

This set of two 12-inch silver metal table lamp with blue drum shade is the perfect combination of design and function. A gorgeous silver metal base brings just the right amount of pizzazz to this fabulous lamp. The blue shade has a drum shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 11.81-inch h x 5.51-inch w x 5.51-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.