
Set of Two 12" Silver Metal Table Lamp With Blush Drum Shade
Mfr # 643167
Zoro # G122359403
product price: $77.29
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Color
Silver
Height
11.81 in
Width
5.51 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643167
Zoro #
G122359403
UPC #
-
Country of Origin
China
Dimensions
Height
11.81 in
Width
5.51 in
Depth
5.51 in
Details
Assembly Required
No Assembly Needed
Color
Silver
Item
Table Lamp
Application Type
Yes
Description
Bring of level of elegance and freshness to your space with this high quality set of two 12-inch silver metal table lamp with blush drum shade. The base of this lamp is made of metal finished in a silver tone. Includes a blush fabric, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 11.81-inch h x 5.51-inch w x 5.51-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.