
Set of Two 12" Silver Metal Table Lamp With Gray Drum Shade
Mfr # 642864
Zoro # G822366626
product price: $61.49
/eaKey Features
Height
11.81 in
Color
Silver/Gray
Assembly Required
No Assembly Needed
Depth
5.51 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
642864
Zoro #
G822366626
UPC #
-
Country of Origin
China
Dimensions
Height
11.81 in
Depth
5.51 in
Width
5.51 in
Details
Item
Table Lamp
Color
Silver/Gray
Assembly Required
No Assembly Needed
Application Type
Yes
Description
Add a bright anchor to your room with this set of two 12-inch silver metal table lamp with gray drum shade. The base of this lamp is made of metal finished in a silver tone. The gray drum fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 11.81-inch h x 5.51-inch w x 5.51-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.