
Set of Two 12" Silver Metal Table Lamp With Green Drum Shade
Mfr # 642862
Zoro # G022357080
product price: $61.49
/eaKey Features
Width
5.51 in
Color
Silver/Green
Height
11.81 in
Depth
5.51 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
642862
Zoro #
G022357080
UPC #
-
Country of Origin
China
Dimensions
Width
5.51 in
Height
11.81 in
Depth
5.51 in
Details
Item
Table Lamp
Color
Silver/Green
Assembly Required
No Assembly Needed
Application Type
Yes
Description
This set of two 12-inch silver metal table lamp with green drum shade is the perfect combination of design and function. The lamp is made of sturdy metal and features a silver color. Includes a green fabric, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 11.81-inch h x 5.51-inch w x 5.51-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.