
Set of Two 12" Silver Metal Table Lamp With Purple Drum Shade
Mfr # 642868
Zoro # G222373040
product price:Â $61.49
/eaKey Features
Width
5.51 in
Application Type
Yes
Depth
5.51 in
Assembly Required
No Assembly Needed
Color
Silver/Purple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
642868
Zoro #
G222373040
UPC #
-
Country of Origin
China
Dimensions
Width
5.51 in
Depth
5.51 in
Height
11.81 in
Details
Item
Table Lamp
Application Type
Yes
Assembly Required
No Assembly Needed
Color
Silver/Purple
Description
This set of two 12-inch silver metal table lamp with purple drum shade is a great way to add some brightness to any corner of your home. A gorgeous silver metal base brings just the right amount of pizzazz to this fabulous lamp. The purple shade has a drum shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 11.81-inch h x 5.51-inch w x 5.51-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.