
Set of Two 12" Silver Metal Table Lamp With Red Drum Shade
Mfr # 642870
Zoro # G822363687
product price: $61.49
/eaKey Features
Height
11.81 in
Width
5.51 in
Depth
5.51 in
Color
Red/Silver
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
642870
Zoro #
G822363687
UPC #
-
Country of Origin
China
Dimensions
Height
11.81 in
Width
5.51 in
Depth
5.51 in
Details
Color
Red/Silver
Assembly Required
No Assembly Needed
Application Type
Yes
Item
Table Lamp
Description
With this set of two 12-inch silver metal table lamp with red drum shade you can bring in design to any space along with adding some ambient lighting. The lamp is made of sturdy metal and features a silver color. The red drum fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 11.81-inch h x 5.51-inch w x 5.51-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.