
Set of Two 12" Silver Metal Table Lamp With Slate Gray Drum Shade
Mfr # 642872
Zoro # G022373493
product price: $61.49
/eaKey Features
Height
11.81 in
Color
Slate Gray/Silver
Depth
5.51 in
Width
5.51 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
642872
Zoro #
G022373493
UPC #
-
Country of Origin
China
Dimensions
Height
11.81 in
Depth
5.51 in
Width
5.51 in
Details
Color
Slate Gray/Silver
Item
Table Lamp
Assembly Required
No Assembly Needed
Application Type
Yes
Description
Add a bright anchor to your room with this set of two 12-inch silver metal table lamp with slate gray drum shade. The lamp is made of sturdy metal and features a silver color. The slate gray drum fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 11.81-inch h x 5.51-inch w x 5.51-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.