Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Two 12" Silver Metal Table Lamp With Wine Drum Shade

  • Mfr # 642876

  • Zoro # G422371693


product price: $61.49
/ea

Key Features

Width
5.51 in
Application Type
Yes
Height
11.81 in
Assembly Required
No Assembly Needed
Depth
5.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642876
Zoro #
G422371693
UPC #
-
Country of Origin
China

Dimensions

Width
5.51 in
Height
11.81 in
Depth
5.51 in

Details

Item
Table Lamp
Application Type
Yes
Assembly Required
No Assembly Needed
Color
Wine/Silver

Description

Embrace the good life with this hard working and stylish set of two 12-inch silver metal table lamp with wine drum shade. A gorgeous silver metal base brings just the right amount of pizzazz to this fabulous lamp. The wine drum fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 11.81-inch h x 5.51-inch w x 5.51-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.