Zoro Homepage

Set of Two 12" Silver Metal Table Lamp With Wine Drum Shade

  • Mfr # 643185

  • Zoro # G922342001


product price: $77.29
/ea
Free Shipping & Returns

Key Features

Width
5.51 in
Color
Wine/Silver
Depth
5.51 in
Height
11.81 in
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643185
Zoro #
G922342001
UPC #
-
Country of Origin
China

Dimensions

Width
5.51 in
Depth
5.51 in
Height
11.81 in

Details

Color
Wine/Silver
Item
Table Lamp
Assembly Required
No Assembly Needed
Application Type
Yes

Description

Embrace the good life with this hard working and stylish set of two 12-inch silver metal table lamp with wine drum shade. The base of this lamp is made of silver metal. The wine drum fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 11.81-inch h x 5.51-inch w x 5.51-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.