Shop HOMEROOTS
See all product information
Create Account
Set Of Two 12" White Fabric Metal And Wood Two Drawer Dresser, 2PK
- Mfr # 635729
- Zoro # G122909868
product price:Â
$
78.39
/pk of 2, $39.20/ea
Key Features
Commercial Use
No
Finish
Gloss
Assembly Required
Full Assembly Needed
Doors Included
No
Dresser Orientation
Vertical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 635729
- Zoro #
- G122909868
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 20 in
- Depth
- 17.7 in
- Width
- 11.8 in
Details
- Commercial Use
- No
- Finish
- Gloss
- Assembly Required
- Full Assembly Needed
- Doors Included
- No
- Item
- Dressers
- Dresser Orientation
- Vertical
- Dresser Type
- Standard Dresser
- Color
- White
- Material
- Fabric, Metal, Solid and Manufactured Wood
- Number of Drawers
- 2
- Hutch Included
- No
- Style
- Modern
- Number of Pieces
- 2
Description
This set of two 12-inch white fabric metal and wood two drawer dresser is a practical and good looking accent for your bedroom storage and organizational needs. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. Its a high quality piece, made from high grade fabric, metal, and solid and manufactured wood. The white coloration of this piece is neutral and will blend easily with most any decor. 20.00-inch h x 11.80-inch w x 17.70-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.