
Set of Two 12" X 20" Black Sheepskin Lumbar Throw Pillows, 2PK
Mfr # 544563
Zoro # G522810696
product price:Â $154.99
/pk 2, $77.50/ea
Free Shipping & Returns
Key Features
Residential/Commerical
Commerical
Pattern
No Pattern
Size
12 x 20 in
Fill Material
Cotton
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
544563
Zoro #
G522810696
UPC #
-
Country of Origin
Canada
Dimensions
Size
12 x 20 in
Length
12 in
Depth
5 in
Width
20 in
Details
Residential/Commerical
Commerical
Item
Accent Throw Pillow
Pattern
No Pattern
Fill Material
Cotton
Closure Type
Zipper
Reversible
No
Material
Sheepskin
Style
Transitional
Color
Black
Type
Pillow Cover and Insert
Assembly Required
No Assembly Needed
Description
Unique and decorative, this comfortable set of two 12-inch x 20-inch black sheepskin lumbar throw pillows will leave a lasting impression. This luxuriously soft pillow set is expertly made of high grade, genuine sheepskin in a black coloration. Elegantly chic, these pillows are the epitome of luxury. Super soft and built to hold its shape, this cotton-filled pillow is a great option. For anyone that loves to decorate or accent their space with color and texture. A great decorative accessory to add color and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 12-inch h x 20-inch w x 5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.