
Set of Two 12" X 20" Brown and Natural Chevron Cowhide Lumbar Throw Pillows, 2PK
Mfr # 544582
Zoro # G122810768
product price:Â $171.99
/pk 2, $86.00/ea
Free Shipping & Returns
Key Features
Fill Material
Polyfill
Style
Transitional
Size
12 x 20 in
Length
12 in
Type
Pillow Cover and Insert
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
544582
Zoro #
G122810768
UPC #
-
Country of Origin
Canada
Dimensions
Size
12 x 20 in
Length
12 in
Width
20 in
Depth
5 in
Details
Fill Material
Polyfill
Style
Transitional
Type
Pillow Cover and Insert
Residential/Commerical
Commerical
Closure Type
Zipper
Item
Accent Throw Pillow
Color
Brown, Natural
Material
Cowhide
Reversible
No
Assembly Required
No Assembly Needed
Pattern
Chevron
Description
This set of two 12-inch x 20-inch brown and natural chevron cowhide lumbar throw pillows will add a beautiful decorative accent to your decor. These brown and natural hued accent pillows represent the highest quality construction, expertly made from premium and genuine cowhide. Elegantly chic, these pillows are the epitome of luxury. Super soft and built to hold its shape, this polyfill-filled pillow is a great option. For anyone that loves to decorate or accent their space with color and texture. A great decorative accessory to add color and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 12-inch h x 20-inch w x 5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.