
Set of Two 12" X 20" Brown and White Patchwork Cowhide Lumbar Throw Pillows, 2PK
Mfr # 544630
Zoro # G122810904
product price: $180.99
/pk 2, $90.50/ea
Free Shipping & Returns
Key Features
Fill Material
Polyfill
Residential/Commerical
Commerical
Depth
5 in
Width
20 in
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544630
Zoro #
G122810904
UPC #
-
Country of Origin
Canada
Dimensions
Depth
5 in
Width
20 in
Size
12 x 20 in
Length
12 in
Details
Fill Material
Polyfill
Residential/Commerical
Commerical
Closure Type
Zipper
Item
Accent Throw Pillow
Pattern
Patchwork
Color
Brown, White
Material
Cowhide
Assembly Required
No Assembly Needed
Type
Pillow Cover and Insert
Reversible
No
Style
Transitional
Description
Bring a bit of fashion and zip to your space with this eye-catching and comfy set of two 12-inch x 20-inch brown and white patchwork cowhide lumbar throw pillows. These brown and white hued accent pillows represent the highest quality construction, expertly made from premium and genuine cowhide. Elegantly chic, these pillows are the epitome of luxury. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. Great to use on its own or mix with other decorations for the perfect look. A great decorative accessory to add color and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 12-inch h x 20-inch w x 5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.