
Set of Two 12" X 20" Brown Faux Fur Lumbar Throw Pillows, 2PK
Mfr # 544573
Zoro # G422810864
product price:Â $98.19
/pk 2, $49.10/ea
Free Shipping & Returns
Key Features
Length
12 in
Type
Pillow Cover and Insert
Size
12 x 20 in
Width
20 in
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
544573
Zoro #
G422810864
UPC #
-
Country of Origin
Canada
Dimensions
Length
12 in
Size
12 x 20 in
Width
20 in
Depth
5 in
Details
Type
Pillow Cover and Insert
Item
Accent Throw Pillow
Color
Brown
Closure Type
Zipper
Assembly Required
No Assembly Needed
Fill Material
Polyfill
Pattern
Solid Color
Material
Faux Fur
Residential/Commerical
Commerical
Reversible
No
Style
Transitional
Description
The set of two 12-inch x 20-inch brown faux fur lumbar throw pillows is the perfect decorative accessory for your home. These brown hued pillows represent quality construction, expertly made from high grade faux fur that is fluffy and soft. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. For anyone that loves to decorate or accent their space with color and texture. A great decorative accessory to add color and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 12-inch h x 20-inch w x 5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.