
Set of Two 12" X 20" Chocolate and Gold Abstract Cowhide Lumbar Throw Pillows with Glitter, 2PK
Mfr # 544642
Zoro # G222810941
product price:Â $162.99
/pk 2, $81.50/ea
Free Shipping & Returns
Key Features
Type
Pillow Cover and Insert
Size
12 x 20 in
Color
Chocolate, Gold
Style
Transitional
Pattern
Abstract
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
544642
Zoro #
G222810941
UPC #
-
Country of Origin
Canada
Dimensions
Size
12 x 20 in
Width
20 in
Depth
5 in
Length
12 in
Details
Item
Accent Throw Pillow
Type
Pillow Cover and Insert
Color
Chocolate, Gold
Style
Transitional
Pattern
Abstract
Assembly Required
No Assembly Needed
Material
Cowhide
Reversible
No
Closure Type
Zipper
Fill Material
Polyfill
Residential/Commerical
Commerical
Description
This set of two 12-inch x 20-inch chocolate and gold abstract cowhide lumbar throw pillows with glitter will add a beautiful decorative accent to your decor. The luxurious chocolate and gold coloring of the genuine cowhide on these pillows will add dimension and texture to your space. Elegantly chic, these pillows are the epitome of luxury. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. For anyone that loves to decorate or accent their space with color and texture. Decorative throw pillows not only add color and dimension to your space but can be comfy and supportive when you are lounging and cuddling as well. 12-inch h x 20-inch w x 5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.