
Set of Two 12" X 20" Gray and Silver Striped Cowhide Lumbar Throw Pillows with Glitter, 2PK
Mfr # 544633
Zoro # G822810891
product price:Â $162.99
/pk 2, $81.50/ea
Free Shipping & Returns
Key Features
Width
20 in
Color
Gray, Silver
Length
12 in
Pattern
Striped
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
544633
Zoro #
G822810891
UPC #
-
Country of Origin
Canada
Dimensions
Width
20 in
Length
12 in
Size
12 x 20 in
Depth
5 in
Details
Color
Gray, Silver
Pattern
Striped
Closure Type
Zipper
Material
Cowhide
Fill Material
Polyfill
Assembly Required
No Assembly Needed
Item
Accent Throw Pillow
Reversible
No
Type
Pillow Cover and Insert
Style
Transitional
Residential/Commerical
Commerical
Description
Add an air of fashion to your room and rejuvenate the space with this cute and fashionable set of two 12-inch x 20-inch gray and silver striped cowhide lumbar throw pillows with glitter. This luxuriously soft pillow set is expertly made of high grade, genuine cowhide in a gray and silver coloration. Elegantly chic, these pillows are the epitome of luxury. Super soft and built to hold its shape, this polyfill-filled pillow is a great option. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. A great decorative accessory to add color and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 12-inch h x 20-inch w x 5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.